DESCRIPTION

  • Set of three blades included

Fanimation Torto™ 52 in. 58W 3-Blade Ceiling Fan

FFP7900

Color Finish

 

SPECIFICATIONS

Blade Finish
Metro Gray
Blade Pitch
Varied
Blade Span
52 in
Bulb Type
Incandescent
CEC Compliant
For Sale in CA
CFM
4425
Collection
Torto™
Color Finish
Metro Grey
Color Finish Category
Greys
Energy Star Compliant
No
Glass Type
White Frosted
Height
16-1/2 in
Light Bulb Base Type
Candelabra E-12
Number Of Blades
3
Number Of Lights
2
UL Listed
No
Volts
120V
Watts
56

Starting at
Call for Pricing
  • QUANTITY