Ascension™ 4-Blade Ceiling Fan with 54 in. Blade Span in Matte White

Part #FFP6717MW  |  Item #7195512  |  Manufacturer Part #FP6717MW

$206.82 EACH

Color/Finish: Matte White

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Set of four steel blades included

Green

Specifications

AMP: [0.22, 0.34, 0.45]

Blade Finish: Matte White

Blade Pitch: 21°

Blade Span: 54 in

CEC Compliant: For Sale in CA

CFM: 6659

Collection: Ascension™

Color Finish: Matte White

Color Finish Category: Whites

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Height: 13-49/100 in

Indoor Outdoor: Indoor/Outdoor

Material: Steel

Number Of Blades: 4

UL Listed: Yes

Volts: 120V

Watts: 53