52 in. 60W 5-Blade Ceiling Fan in Oil Rubbed Bronze
Benito™ 52 in. 60W 5-Blade Ceiling Fan in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- TR24WH hand-held remote included
Specifications
- AMP:
- 0.5
- Blade Pitch:
- 13°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 5052 ft3/min
- Ceiling Fan Blade Finish:
- Walnut/Mahogany
- Collection:
- Benito™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Energy Star Compliant:
- No
- Glass Type:
- White Frosted
- Height:
- 15 in
- Indoor Outdoor:
- Indoor
- Light Bulb Base Type:
- Mini Candelabra E-11
- Light Bulb Type:
- Halogen
- Lighting Direction:
- Down Lighting
- Number of Blades:
- 5
- Number of Lights:
- 1
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 63 W