DESCRIPTION

Fanimation Coffee Ceiling Fan Blades

FHF6600

Color Finish

 

SPECIFICATIONS

Blade Pitch
15°
Blade Span
54 in
CEC Compliant
For Sale in CA
CFM
5784
Color Finish
Bronze
Color Finish Category
Bronze Tones
Height
22 in
Number Of Blades
5
Number Of Lights
3
Watts
120

Starting at
Call for Pricing
  • QUANTITY