DESCRIPTION

  • CW110WH wall control included
  • Choose from 3-speeds
  • Includes 1" x 6" downrod
  • Orbital sweep

Fanimation Extraordinaire® 18 in. 3-Blade Ceiling Fan

FOF110

Color Finish

 

SPECIFICATIONS

Blade Finish
Satin Nickel
Blade Pitch
14°
Blade Span
18 in
CEC Compliant
For Sale in CA
CFM
847
Collection
Extraordinaire®
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Energy Star Compliant
No
Height
15 in
Indoor Outdoor
Indoor
Number Of Blades
3
Volts
120V
Watts
85

Starting at
Call for Pricing
  • QUANTITY