Ceiling Fan with Walnut or Cherry Reversible Blades in Satin Nickel

You last purchased this on
 
Fanimation

Involution™ Ceiling Fan with Walnut or Cherry Reversible Blades in Satin Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Fanimation

Involution™ Ceiling Fan with Walnut or Cherry Reversible Blades in Satin Nickel

  • Fast #
  • Part #FFP4520SN
  • Item #3534937
  • Manufacturer Part #FP4520SN
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

AMP:
0.3
Blade Pitch:
14°
Blade Span:
52 in
CEC Compliant:
For Sale in CA
CFM:
4207 ft3/min
Ceiling Fan Blade Finish:
Walnut/Cherry
Collection:
Involution™
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Energy Star Compliant:
No
Height:
17 in
Light Bulb Type:
Halogen
Lighting Direction:
Down Lighting
Lighting Style:
Contemporary
Material:
Wood
Number of Blades:
2
Number of Lights:
1
UL Listed:
Yes
Volts:
120V
Watts:
49 W