18W LED Ceiling Fan Light Kit in Dark Bronze
Levon™ 18W LED Ceiling Fan Light Kit in Dark Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- CEC Compliant:
- For Sale in CA
- Collection:
- Levon™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Dark Bronze
- Energy Star Compliant:
- Yes
- Glass Type:
- Opal Frosted
- Green Product:
- Yes, Energy Star
- Height:
- 2-77/100 in
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 18 W