Mini Table Fan in Brushed Nickel

Part #FFP6252BN  |  Item #7026231  |  Manufacturer Part #FP6252BN

$31.67 EACH

Color/Finish: Brushed Nickel

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • One blade included

Specifications

Blade Finish: Black

Blade Pitch: Varied

Blade Span: 4 in

Color Finish: Brushed Nickel

Indoor Outdoor: Indoor

Number Of Blades: 4