84 in. 32W 9-Blade Ceiling Fan in Brushed Nickel
Odyn™ 84 in. 32W 9-Blade Ceiling Fan in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- AMP:
- 0.46
- Blade Pitch:
- 12°
- Blade Span:
- 84 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 10104 ft3/min
- Ceiling Fan Blade Finish:
- Black
- Collection:
- Odyn™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Energy Star Compliant:
- No
- Glass Type:
- Opal Frosted
- Height:
- 17-69/100 in
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Number of Blades:
- 9
- Number of Lights:
- 1
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 32 W