• Cart

DESCRIPTION

Fanimation Levon™ Plastic Ceiling Fan Blade Set

FBPW7912

Color Finish

 

SPECIFICATIONS

Blade Finish
Brushed Nickel
Blade Span
64 in
Collection
Levon™
Color Finish
Brushed Nickel
Material
Plastic
Number Of Blades
8
UL Listed
No

Starting at
Call for Pricing
  • QUANTITY