Fanimation

School House Glass Shade in Clear

Part #FG3CL  |  Manufacturer Part #G3CL

Color/Finish: Clear

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: School House

Color Finish: Clear

Color Finish Category: Clear

Glass Type: Clear

Material: Glass

UL Listed: No