Signature 7/20 in. Ceiling Fan Wall Control in White

Part #FCW1WH  |  Item #4140276  |  Manufacturer Part #CW1WH

$26.99 EACH

Color/Finish: White

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

Specifications

Collection: Signature

Color Finish: White

Color Finish Category: Whites

Height: 4-18/25 in

Length: 7/20 in

UL Listed: No

Volts: 120V

Width: 2-19/25 in