Ceiling Fan and Light Wall Control in White

You last purchased this on
 
Fanimation

Signature Ceiling Fan and Light Wall Control in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Fanimation

Signature Ceiling Fan and Light Wall Control in White

  • Fast #
  • Part #FCW2WH
  • Item #4140371
  • Manufacturer Part #CW2WH
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Collection:
Signature
Color Finish Category:
Whites
Color Finish Name:
White
Height:
4-18/25 in
Length:
7/20 in
UL Listed:
No
Volts:
120V
Width:
2-19/25 in