Spitfire™ 18W LED Ceiling Fan Light Kit in Matte White

Part #FLK6721B  |  Manufacturer Part #LK6721BMW

Starting at
$131.99 EACH

Color/Finish:  

Please select

Quantity
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Green

Documents

Specifications

Bulb Type: LED

CEC Compliant: For Sale in CA

Collection: Spitfire™

Color Finish: Matte White

Color Finish Category: Whites

Color Temperature: 3000

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: Yes

Glass Type: Opal Frosted

Green: [Yes, Energy Star]

Height: 2-3/4 in

Length: 6-17/20 in

Lighting Direction: Down Lighting

Lumens: 1400

UL Listed: Yes

Volts: 120V

Watts: 18

Width: 6-17/50 in