18W LED Fan Light Kit in Brushed Nickel

You last purchased this on
 
Fanimation

Spitfire 18W LED Fan Light Kit in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Fanimation

Spitfire 18W LED Fan Light Kit in Brushed Nickel

  • Fast #
  • Part #FLK6721BBN
  • Item #7909908
  • Manufacturer Part #LK6721BBN
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

CEC Compliant:
For Sale in CA
Collection:
Spitfire
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Color Rendering Index:
90
Color Temperature:
3000
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Opal Frosted
Height:
2-3/4 in
Light Bulb Base Type:
Connector
Light Bulb Type:
LED
Lighting Direction:
Down Lighting
Lumens:
1400
Number of Lights:
1
UL Listed:
Suitable for Damp Locations/Suitable for Dry Locations
Volts:
120V
Watts:
18 W
Width:
6-17/20 in