Spitfire™ 30 in. Carved Wood Blade in Dark Walnut 3 Pack

Part #FB6720  |  Manufacturer Part #B6720DWA

Starting at
$197.98 EACH

Blade Finish:  

Please select

Quantity
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Blade Finish: Dark Walnut

Blade Span: 60 in

Collection: Spitfire™

Length: 30 in

Material: Wood

Number Of Blades: 3

UL Listed: No