Fanimation
Ceiling Fan 3-Blade Set in Dark Walnut
Part #FB672048 | Manufacturer Part #B6720-48DWA
Product Details
Specifications
Blade Finish: Dark Walnut
Blade Pitch: 21°
Blade Span: 48 in
Brand Model Compatibility: Spitfire™ Custom Fans
Dimmable: No
ETL Listed: No
Indoor Outdoor: Indoor
Material: Wood
Number Of Blades: 3
UL Listed: No