36 in. Downrod in Black
Traditional 36 in. Downrod in Black
Frequently Purchased Together
Product Details
Specifications
- Collection:
- Traditional
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 1 in
- ETL Listed:
- No
- Length:
- 36 in
- UL Listed:
- No