Zonix Wet Custom 53W 1-Light 3-Blade LED Ceiling Fan in Black

Part #FFP4640BBLW  |  Item #7909802  |  Manufacturer Part #FP4640BBLW

Color/Finish: Black

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

AMP: 0.44

Blade Finish: Black

Blade Pitch: 14°

Blade Span: 52 in

Bulb Type: LED

CEC Compliant: For Sale in CA

CFM: 4571

Collection: Zonix Wet Custom

Color Finish: Black

Color Finish Category: Blacks

Diameter: 7-29/100 in

Dimmable: No

ETL Listed: Yes

Energy Star Compliant: No

Fan Speeds: 3

Height: 15-57/100 in

Indoor Outdoor: Indoor

Installation Type: Ceiling Mount

Material: Composite

Number Of Blades: 3

Number Of Lights: 1

RPM: 154

Type: FFP4640BBLW

UL Listed: No

Watts: 53