32 oz. Multi Surface Disinfectant (Case of 8)

Part #S311836  |  Item #8378992  |  Manufacturer Part #311836

$44.15 per CASE

Capacity:

32 oz

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • It kills 99.9% of viruses^ & bacteria* when used as directed on hard, non-porous surfaces.
  • ^Herpes Simplex Virus Type 1, Herpes Simplex Virus Type 2, Influenza A (H1N1) Virus, Respiratory Syncytial Virus, Rotavirus, Parainfluenza virus type 3, Human coronavirus, SARS-CoV-2.
  • *Staphylococcus aureus (Staph), Salmonella enterica (Salmonella), Pseudomonas aeruginosa, Enterobacter aerogenes, Escherichia coli O157:H7 (E. Coli), Listeria monocytogenes, Methicillin Resistant Staphylococcus aureus (MRSA), Vancomycin Resistant Enterococcus faecalis (VRE), Streptococcus pyogenes, Enterococcus faecalis, Campylobacter jejuni.
  • Use pesticides safely. Always read label and product information before use.
  • Cuts tough grease and soap scum
  • Multi-surface degreaser, disinfectant
  • Fresh Scent

Documents

Specifications

ADA Compliant: No

Application: Commercial

CARB OTC LEED Compliant: No

Capacity: 32 oz

Color Finish: Clear

Color Finish Category: Clear

Depth: 3-1/32 in

Dilution Rate: Ready to Use

EPA Compliant: No

ETL Listed: No

EcoLogo Certified: No

FM Approved: No

FSC Certified: No

Green Seal Certified: No

Height: 10-21/32 in

IAPMO Listed: No

Indoor Outdoor: Indoor

Length: 10-21/32 in

Material: Liquid

NSF Certified: Yes

NSF Specifications: NSF D1

Origin: Domestic

Package Quantity: Case of 8

Product Type: Hard Surface Disinfectant

SCAQMD Compliant: No

UL Listed: No

Weight: 2.39

Width: 4-1/2 in