DESCRIPTION

  • Prewired and supplied with a mounting bracket for easy installation
  • UV resistant

Fantech 108 CFM Inline Fan

FFR100

Diameter:

SPECIFICATIONS

CEC Compliant
For Sale in CA
CFM
108
Diameter
4 in
Material
Resin
Volts
120V

Starting at
Call for Pricing
  • QUANTITY