DESCRIPTION

  • Aluminum heat recovery core
  • Backward curved blade motors
  • Compact Design
  • External screw type dry contacts
  • Improved core guide channels for easy removal of core
  • Washable electrostatic filter

Fantech 140 cfm Heat Recovery Ventilator

FVHR1405R

CFM:

140

SPECIFICATIONS

AMP
1.3
CFM
140
Height
17-3/8 in
Material
Galvanized Steel
Volts
120V
Watts
150
Width
17-3/8 in

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

This Product is not Available for Purchase.