DESCRIPTION

  • Recommended accessories:LK35, LK99 or LKKDT35
  • Aluminum heat recovery core
  • Backward curved blade motors
  • Compact design
  • Drain opening: 3 1/2"
  • External screw type dry contacts
  • Improved core guide channels for easy removal of core
  • Pacemaker® bright Satin finish
  • Washable electrostatic filter

Fantech 150 cfm Humidifier

FSHR1505R

CFM:

SPECIFICATIONS

AMP
1.3
CFM
150
Height
17-3/8 in
Material
Galvanized Steel
Volts
120V
Watts
150
Width
17-3/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY