DESCRIPTION

  • Aluminum heat recovery core
  • Backward curved blade motors
  • Compact Design
  • External screw type dry contacts
  • Improved core guide channels for easy removal of core
  • Washable electrostatic filter

Fantech 17-3/4 in. 1.3 Amp Heat Recovery Ventilator

FSHR1504

CFM:

SPECIFICATIONS

AMP
1.3
CFM
150
Height
16-1/8 in
Material
Galvanized Steel
Volts
120V
Watts
150
Width
17-3/8 in

Starting at
Call for Pricing
  • QUANTITY