DESCRIPTION

  • Includes 2 ceiling grilles, 2 grille housings with dampers and a 4x4x6 Y-adapter

Fantech 2 Grill Vent Light Kit 50W Halogen

FPB270H2

CFM:

SPECIFICATIONS

Bulb Type
Halogen
CEC Compliant
Not for Sale in CA
CFM
270
Color Finish
White
Energy Star Compliant
Yes
Green
Energy Star, Yes
UL Listed
Yes
Watts
50

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS