200 CFM 120V Side Port Heat Recovery Ventilator
200 CFM 120V Side Port Heat Recovery Ventilator
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Fantech's side port connection HRV for budget conscious house projects,
Documents
Specifications
- CFM:
- 195 ft3/min
- Height:
- 26 in
- Material:
- Galvanized Steel
- UPC:
- 650737632748
- Volts:
- 120V
- Width:
- 18 in