DESCRIPTION

  • Aluminum heat recovery core
  • Backward curved blade motors
  • Compact Design
  • External screw type dry contacts
  • Improved core guide channels for easy removal of core
  • Washable electrostatic filter

Fantech 200 cfm Heat Recovery Ventilator

FVHR2004

CFM:

SPECIFICATIONS

AMP
2.1
CFM
200
Height
20-1/2 in
Material
Galvanized Steel
Volts
120V
Watts
150
Width
17-3/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY