• Cart

DESCRIPTION

  • Includes 2 ceiling grilles, 2 grille housings with dampers and a 4x4x6 Y-adapter

Fantech 270 CFM Bathroom Fan Kit With DU Grill

FPB2702

CFM:

270

SPECIFICATIONS

CEC Compliant
For Sale in CA
CFM
270
Color Finish
White
Energy Star Compliant
Yes
Green
Energy Star, Yes
UL Listed
Yes

  • QUANTITY

0 item(s) added to Cart Checkout Now

DOCUMENTS