DESCRIPTION

  • Includes ceiling grill and grill housing with damper

Fantech 4 in. Premier Bath Fan

FPB110

CFM:

SPECIFICATIONS

CEC Compliant
For Sale in CA
CFM
100
Color Finish
White
Diameter
4 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
UL Listed
Yes

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS