This product requires certification to purchase.

450 CFM Side Port Energy Recovery Ventilator

Fantech

450 CFM Side Port Energy Recovery Ventilator

  • Fast #
  • Part #FSER450
  • Item #10111351
  • Manufacturer Part #99266
4.8 out of 5 Customer Rating
Brand image
Fantech

450 CFM Side Port Energy Recovery Ventilator

  • Fast #
  • Part #FSER450
  • Item #10111351
  • Manufacturer Part #99266
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Fantech® commercial energy recovery ventilators (ERV) models provide cost-effective energy savings while delivering ventilation to buildings in a compact product.
  • Requires Certification

Documents


Specifications

CFM:
468 ft3/min
Height:
33 in
Length:
47 in
UPC:
650737992668
Volts:
120V
Width:
31 in