685 CFM 120V Side Port Heat Recovery Ventilator
685 CFM 120V Side Port Heat Recovery Ventilator
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- The SHR 700 Commercial Heat Recovery Ventilation system (HRV) complements today's tight buildings.
Documents
Specifications
- CFM:
- 685 ft3/min
- Height:
- 33 in
- Material:
- Galvanized Steel
- UPC:
- 650737992682
- Volts:
- 120V
- Width:
- 42 in