DESCRIPTION

  • Aluminum heat recovery core
  • Easy core guide channels for removing core
  • Includes easy-mount wall bracket
  • Multiple speed operation
  • Super compact, top port design fits in tight spaces
  • Washable electrostatic filter

Fantech 70 cfm Repair Pad

FVH704

CFM:

SPECIFICATIONS

AMP
0.4
CFM
70
Height
17-1/5 in
Material
Galvanized Steel
Volts
115V
Watts
40
Width
10-1/5 in

Starting at
Call for Pricing
  • QUANTITY