8 in. Backdraft Damper Aluminum, Galvanized Steel, Rubber and Stainless Steel
8 in. Backdraft Damper Aluminum, Galvanized Steel, Rubber and Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Spring loaded for positive closure
- With galvanized steel collar and lightweight aluminum damper blades
Specifications
- Coating:
- Galvanized
- Damper Type:
- Backdraft Dampers
- Diameter:
- 8 in
- Gauge (metal):
- 24 ga
- Length:
- 3-1/8 in
- Material:
- Aluminum, Steel, Rubber, Stainless Steel
- Vent Duct Shape:
- Round
- Weight:
- 1 lb