DESCRIPTION

  • 7" Ceiling grill
  • For use with Fantech remote fans
  • Includes ceiling grille, grille housing with damper and 4 hanger bars

Fantech Ceiling Grill

FPBV4

Diameter:

SPECIFICATIONS

CEC Compliant
Not for Sale in CA
Diameter
4 in
Height
5-1/4 in
Length
6 in
Width
6 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY