Bathroom Exhaust Fan
CVS Series Bathroom Exhaust Fan
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Features: Galvanized steel housing
- External rotor motor with backward-curved centrifugal fan wheel constructed of high-density polyamide, easily removable from housing for service without disturbing the installation
- Internal scroll for maximum air performance
- Well-designed inlet venturi for optimum efficiency
- Permanently lubricated sealed ball bearings
- 100% speed controllable for highly efficient and economical airflow
- Suitable for airstream temperatures up to 140 degree F
- Tested and approved by UL and CSA (or equals)
- Five-year warranty
Specifications
- CFM:
- 405 ft3/min
- Collection:
- CVS Series
- Energy Star Compliant:
- No
- Height:
- 8-1/4 in
- Installation Type:
- Hanging Mount, Suspended Mount
- Length:
- 18-3/4 in
- Material:
- Steel, Plastic
- Material Type:
- Polyamide
- Width:
- 13 in