DESCRIPTION

  • Features Galvanized steel housing and integrated airflow sensing switch
  • Includes mounting bracket, quick-connect/disconnect duct collar, 5 1/2' power cord with plug, and wall-mount indicator panel
  • LED light on wall panel lets homeowners know fan is working

Fantech Dryer Boost Fan

FDBF110

Diameter:

SPECIFICATIONS

CEC Compliant
For Sale in CA
Diameter
4 in
Height
9 in
Length
9-3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY