DESCRIPTION

  • Backward inclined impeller allows lint to pass through the fan
  • For use on dryer ducts up to 130'
  • Includes fan with housing, automatic pressure sensing switch, mounting bracket, hardware and 5 1/2' power cord with plug
  • Pressure switch activates fan when dryer comes on

Fantech Dryer Boost with Operation Light

FDBF4XLT

Diameter:

SPECIFICATIONS

CEC Compliant
Not for Sale in CA
Diameter
4 in
Height
9 in
Length
9-3/4 in

Starting at
Call for Pricing
  • QUANTITY