DESCRIPTION
- Features Galvanized steel housing and integrated airflow sensing switch
- Includes mounting bracket, quick-connect/disconnect duct collar, 5 1/2' power cord with plug, and wall-mount indicator panel
- LED light on wall panel lets homeowners know fan is working
Fantech Dryer Booster Kit with 4XL Fan
FDBF4XL
Diameter:
SPECIFICATIONS
- Diameter
- 4 in
- Height
- 9 in
- Length
- 9-3/4 in
- Material
- Galvanized Steel
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday