Eco-Touch® SHR and SER Series Fan Units 12V 4-7/8 in. HVAC Fan Control

Part #FECOTOUCH  |  Item #4350409  |  Manufacturer Part #ECO-TOUCH

Volts:

12V

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Parts Warranty: 2 Years

Specifications

Brand Model Compatibility: SHR and SER Series Fan Units

Collection: Eco-Touch®

Height: 4-7/8 in

Installation Type: Wall Mount

Length: 3-5/8 in

Volts: 12V

Width: 3-5/8 in