DESCRIPTION

  • Does not Include Fan
  • Grille housing: 6" L x 6" W x 5 1/2" H
  • Includes Grill housing with damper and light socket, hanger bars and halogen bulb

Fantech Exposed Grill with Housing & Damper 60 Watts Halogen

FPBH4

Diameter:

SPECIFICATIONS

CEC Compliant
Not for Sale in CA
Diameter
4 in
Height
5/16 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY