DESCRIPTION

  • 100% speed controllable
  • Airtight Galvanized Steel housing
  • Automatic reset thermal overload protection
  • Powered by ebm-papst external rotar motorized impeller for excellent heat dissipation, even at low rpm
  • Rated for airstream temperatures up to 140° F
  • True airfoil backward curved impeller

Fantech Inline Fan

FFG6

Diameter:

SPECIFICATIONS

CEC Compliant
For Sale in CA
CFM
303
Diameter
6 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Material
Galvanized Steel
UL Listed
Yes
Volts
120V

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY