MECH LV Dehunidistat

You last purchased this on
 
Fantech

MECH LV Dehunidistat

This product requires certification to purchase.
Brand image
You last purchased this on
 
Fantech

MECH LV Dehunidistat

  • Fast #
  • Part #FMDEH1
  • Item #1787288
  • Manufacturer Part #MDEH1
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Turn dial to set the desired humidity level
  • Multiple units can be used
  • Rotary Dial Dehumidistat
  • Dehumidifies when air outside is dryer than air inside
  • For installation in bathrooms, kitchen and laundry
  • Requires Certification

Documents


Specifications

Color Finish Name:
White
Height:
3 in
Volts:
0.75V
Width:
5 in