Fantini USA

Linea 2 Robe Hook in Polished Chrome

Part #F92027708  |  Manufacturer Part #92027708

Color/Finish: Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Linea

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 2 in

IAPMO Listed: No

Installation Type: Wall Mount

Mount Type: Wall

Number of Hooks: 2

Projection: 2 in

Width: 2-3/4 in