5.5 lbs. Denso Paste Tub
5.5 lbs. Denso Paste Tub
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Can be applied in any climate
- Can be applied to wet surfaces
- Minimal surface preparation (SSPC SP 2-3)
- No shutdowns necessary Meets AWWA C-217
- Can be applied by inexperienced personnel
- Contains no VOC's
Specifications
- AWWA:
- AWWA C-217
- CARB OTC LEED Compliant:
- No
- Color:
- Brown
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Product Type:
- Primer
- Size:
- 5.5 lb
- Temperature Range:
- -22 to 131 Deg F (-30 to 44 Deg C)