1/10 hp 1550 RPM 208/230V Single Phase Fan Motor

You last purchased this on
 
Fasco Industries

Series 74 1/10 hp 1550 RPM 208/230V Single Phase Fan Motor

This product requires certification to purchase.
Brand image
You last purchased this on
 
Fasco Industries

Series 74 1/10 hp 1550 RPM 208/230V Single Phase Fan Motor

  • Fast #
  • Part #FD258
  • Item #2497572
  • Manufacturer Part #D258
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

AMP:
2.8
Brand Model Compatibility:
435
Collection:
Series 74
Diameter:
5 in
Fan Speeds:
2
Frame Size:
42
Horsepower:
1/10 hp
Length:
8 in
Motor Enclosure:
Open
Phase:
Single Phase
Product Type:
Fan Motor
RPM:
1550
RPM Range:
1400 and Above
Temperature Range:
Up to 40 Deg F
UL Listed:
No
Volts:
208/230V
Weight:
10 lb