1/4 hp 1075 RPM 208/230V Single Phase Condenser Motor

You last purchased this on
 
Fasco Industries

1/4 hp 1075 RPM 208/230V Single Phase Condenser Motor

This product requires certification to purchase.
Brand image
You last purchased this on
 
Fasco Industries

1/4 hp 1075 RPM 208/230V Single Phase Condenser Motor

  • Fast #
  • Part #FD7749
  • Item #3378900
  • Manufacturer Part #D7749
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • All angle mount
  • Permanent split capacitor
  • Electrically reversible
  • Close end shield shaft end
  • Ambient: 60
  • Includes shaft water slinger
  • Requires Certification

Specifications

AMP:
1.7
Blower Type:
1 Speed
Diameter:
5-3/5 in
Frame Size:
48
Horsepower:
1/4 hp
Length:
3-3/4 in
Motor Enclosure:
Open
Phase:
Single Phase
Power Source:
Electric
Product Type:
Condenser Motor
RPM:
1075
RPM Range:
900-1150
UL Listed:
Yes
Volts:
208/230V