1/5 hp 1075 RPM 208/230V Single Phase Condenser Motor

You last purchased this on
 
Fasco Industries

1/5 hp 1075 RPM 208/230V Single Phase Condenser Motor

This product requires certification to purchase.
Brand image
You last purchased this on
 
Fasco Industries

1/5 hp 1075 RPM 208/230V Single Phase Condenser Motor

  • Fast #
  • Part #FD743
  • Item #1580533
  • Manufacturer Part #D743
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

AMP:
1.2
Blower Type:
1 Speed
Diameter:
5-3/5 in
Fan Speeds:
1
Frame Size:
48
Horsepower:
1/5 hp
Length:
3-1/2 in
Motor Enclosure:
Open Ventilated
Phase:
Single Phase
Power Source:
Electric
Product Type:
Condenser Motor
RPM:
1075
RPM Range:
900-1150
UL Listed:
Yes
Volts:
208/230V