1/5 hp 1075 RPM 208/230V Single Phase Blower Motor
Series 80 1/5 hp 1075 RPM 208/230V Single Phase Blower Motor
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- AMP:
- 1.2
- Brand Model Compatibility:
- 492
- Collection:
- Series 80
- Diameter:
- 5 in
- Fan Speeds:
- 1
- Frame Size:
- 5
- Horsepower:
- 1/5 hp
- Length:
- 6-1/2 in
- Phase:
- Single Phase
- Product Type:
- Blower Motor
- RPM:
- 1075
- RPM Range:
- 900-1150
- UL Listed:
- Yes
- Volts:
- 208/230V
- Weight:
- 10.6 lb