1/6 hp 1050 RPM 115V Motor
1/6 hp 1050 RPM 115V Motor
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- AMP:
- 51
- Fan Speeds:
- 2
- Horsepower:
- 1/6 hp
- Phase:
- Single Phase
- Product Type:
- Motor
- RPM:
- 1050
- RPM Range:
- 900-1150
- Volts:
- 115V