1/6 hp 1050 RPM 115V Motor
1/6 hp 1050 RPM 115V Motor
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- AMP:
- 6.6
- Blower Type:
- Direct Drive
- Diameter:
- 5 in
- Fan Speeds:
- 1
- Frame Size:
- 5
- Horsepower:
- 1/6 hp
- Length:
- 3-7/8 in
- Phase:
- Single Phase
- Product Type:
- Motor
- RPM:
- 1050
- RPM Range:
- 900-1150
- UL Listed:
- Yes
- Volts:
- 115V